Dichlorotitanium Diisopropoxide, 25g
Mfr # D2257-25G
Zoro # G8048043
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
236.94
Shelf Life
24 mo
Chemical Container Size
25 g
CAS Number
762-99-2
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D2257-25G
Zoro #
G8048043
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
Dichlorotitanium Diisopropoxide
Molecular Weight
236.94
Shelf Life
24 mo
CAS Number
762-99-2
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Formula
C6H14Cl2O2Ti
Description
Dichlorotitanium Diisopropoxide, CAS Number 762-99-2, Molecular Weight 236.94, Chemical Formula C6H14Cl2O2Ti, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.