DiclofenacSodium Salt, C14H10Cl2NNaO2, 25g
- Mfr # D2508-25G
- Zoro # G8130740
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Size
25 g
Molecular Weight
F.W. 318.13
Chemical Formula
C14H10Cl2NNaO2
Shipping Restrictions
UN281 Toxic Solid, Organic, n.o.s., 6. PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2508-25G
- Zoro #
- G8130740
- UPC #
- -
- Country of Origin
- Japan
- Item
- Diclofenac Sodium Salt
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 318.13
- Chemical Formula
- C14H10Cl2NNaO2
- Shipping Restrictions
- UN281 Toxic Solid, Organic, n.o.s., 6. PG III
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- CAS Number
- 15307-79-6
Dimensions
- Chemical Container Size
- 25 g
Description
Diclofenac Sodium Salt, CAS Number 15307-79-6, Molecular Weight F.W. 318.13, Chemical Formula C14H10Cl2NNaO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN281 Toxic Solid, Organic, n.o.s., 6. PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.