Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethyl Acetylenedicarboxylate, 250mL

  • Mfr # A0089-250ML

  • Zoro # G8239581


product price: $1,023.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
170.16
Shelf Life
24 mo
CAS Number
762-21-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0089-250ML
Zoro #
G8239581
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 mL

Details

Item
Diethyl Acetylenedicarboxylate
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Molecular Weight
170.16
Shelf Life
24 mo
CAS Number
762-21-0
Chemical Grade
Reagent
Shipping Restrictions
UN1760, Corrosive Liquid, N.O.S., 8, Pg III
Chemical Formula
C8H10O4

Description

Diethyl Acetylenedicarboxylate, CAS Number 762-21-0, Molecular Weight 170.16, Chemical Formula C8H10O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s., 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.