Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethyl Chlorophosphate, 250g

  • Mfr # D2206-250G

  • Zoro # G7948969


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
250 g
Shipping Restrictions
Class 6.1/8, HS 2919.90.5050, PG I, UN2927
Molecular Weight
172.54 F.W.
Chemical Grade
Lab
CAS Number
814-49-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D2206-250G
Zoro #
G7948969
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
250 g

Details

Item
Diethyl Chlorophosphate
Shipping Restrictions
Class 6.1/8, HS 2919.90.5050, PG I, UN2927
Molecular Weight
172.54 F.W.
Chemical Grade
Lab
CAS Number
814-49-3
Shelf Life
24 mo
Chemical Formula
C4H10ClO3P
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Diethyl Chlorophosphate
Form
Liquid
Features
Moisture Sensitive
Container Material
Clear Glass
Purity
97 %
Storage Temperature - Minimum
20 Degrees C
MDL Number
MFCD00009075
Quantity
250
REMOVE - Previous PI Node
D
Storage Temperature - Maximum
22 Degrees C
Volume
250 g

Description

Diethyl Chlorophosphate, Concentration Not Applicable, CAS Number 814-49-3, Molecular Weight 172.54 F.W., Chemical Formula C4H10ClO3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 250 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS 2919.90.5050, PG I, UN2927, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.