Zoro Homepage
This item is Discontinued.
Spectrum Diethyl Chlorophosphate, 25g D2206-25G

Diethyl Chlorophosphate, 25g (Discontinued)

  • Mfr # D2206-25G
  • Zoro # G7991477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2206-25G
Zoro #
G7991477
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Diethyl Chlorophosphate
Shipping Restrictions
Class 6.1/8, HS n.o. 2919.90.5050, PG I, UN2927
Chemical Container Material
Clear Glass
Chemical Formula
C4H10ClO3P
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Type
Bottle
CAS Number
814-49-3
Molecular Weight
172.54 F.W.
Container Type
Bottle
Product Type
Diethyl Chlorophosphate
Form
Liquid
Container Material
Clear Glass
Purity
97 %
Features
Moisture Sensitive
PubChem CID
13139
Volume
25 g
Quantity
25
MDL Number
MFCD00009075
REMOVE - Previous PI Node
D

Description

Diethyl Chlorophosphate, CAS Number 814-49-3, Molecular Weight 172.54 F.W., Chemical Formula C4H10ClO3P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 6.1/8, HS n.o. 2919.90.5050, PG I, UN2927

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.