Zoro Homepage

Diethyl Ether, 500mL

  • Mfr # D3479-500ML

  • Zoro # G7948320


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2909.11.0000, PG I, UN1155
CAS Number
60-29-7
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3479-500ML
Zoro #
G7948320
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethyl Ether
Chemical Container Type
Bottle
Shelf Life
24 mo
Shipping Restrictions
Class 3, HS 2909.11.0000, PG I, UN1155
CAS Number
60-29-7
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Molecular Weight
74.12 F.W.
Chemical Formula
C4H10O
Container Type
Bottle
Application
GC Analysis
Product Type
Diethyl Ether
Purity
99.5 %
Features
Air Sensitive, Light Sensitive
Container Material
Clear Glass
Form
Liquid
MDL Number
MFCD00011646
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
D
Volume
500 mL
Quantity
500
Storage Temperature - Maximum
22 Degrees C

Description

Diethyl Ether, Concentration Not Applicable, CAS Number 60-29-7, Molecular Weight 74.12 F.W., Chemical Formula C4H10O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2909.11.0000, PG I, UN1155, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.