Shop SPECTRUM
See all product information
Create Account
Diethyl Terephthalate, 100g, CAS 636-09-9
- Mfr # D2596-100GM
- Zoro # G8065071
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Formula
C12H14O4
Chemical Container Type
Bottle
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2596-100GM
- Zoro #
- G8065071
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethyl Terephthalate
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C12H14O4
- Chemical Container Type
- Bottle
- Molecular Weight
- 222.24
- Chemical Grade
- Reagent
- Concentration
- 100%
- CAS Number
- 636-09-9
Dimensions
- Chemical Container Size
- 100 g
Description
Diethyl Terephthalate, Concentration 100 Percent, CAS Number 636-09-9, Molecular Weight 222.24, Chemical Formula C12H14O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.