Zoro Homepage
This item is Discontinued.
Spectrum (Diethylamino)Sulfur Trifluoride, 25g D1868-25G

(Diethylamino)Sulfur Trifluoride, 25g (Discontinued)

  • Mfr # D1868-25G
  • Zoro # G8052149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1868-25G
Zoro #
G8052149
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
(Diethylamino)Sulfur Trifluoride
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s., 8, PG I
CAS Number
38078-09-0
Chemical Grade
Reagent
Chemical Container Type
Bottle
Molecular Weight
161.19
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C4H10F3NS

Description

(Diethylamino)Sulfur Trifluoride, CAS Number 38078-09-0, Molecular Weight 161.19, Chemical Formula C4H10F3NS, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2920, Corrosive Liquid, Flammable, n.o.s., 8, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.