Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethylene Glycol Dibenzoate, 25mL

  • Mfr # D1522-25ML

  • Zoro # G8077723


product price: $62.79
/ea

Key Features

Chemical Container Size
25 mL
Chemical Container Type
Bottle
Molecular Weight
314.34 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C18H18O5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1522-25ML
Zoro #
G8077723
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Diethylene Glycol Dibenzoate
Chemical Container Type
Bottle
Molecular Weight
314.34 F.W.
Chemical Container Material
Clear Glass
Chemical Formula
C18H18O5
Shelf Life
24 mo
CAS Number
120-55-8
Chemical Grade
Reagent
Container Type
Bottle
Application
GC Analysis
Product Type
Diethylene Glycol Dibenzoate
Form
Liquid
Container Material
Clear Glass
Purity
97 %
Shipping Restrictions
HS n.o. 2918.29.7500
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 mL
MDL Number
MFCD00020679
PubChem CID
8437

Description

Diethylene Glycol Dibenzoate, CAS Number 120-55-8, Molecular Weight 314.34 F.W., Chemical Formula C18H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.