Zoro Homepage

Diethylene Glycol Dibenzoate, 500mL

  • Mfr # D1522-500ML

  • Zoro # G7928431


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C18H18O5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1522-500ML
Zoro #
G7928431
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethylene Glycol Dibenzoate
Shelf Life
24 mo
Chemical Formula
C18H18O5
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
CAS Number
120-55-8
Molecular Weight
314.34 F.W.
Container Type
Bottle
Application
GC Analysis
Product Type
Diethylene Glycol Dibenzoate
Purity
97 %
Container Material
Clear Glass
Form
Liquid
Shipping Restrictions
HS n.o. 2918.29.7500
Quantity
500
MDL Number
MFCD00020679
PubChem CID
8437
Volume
500 mL
REMOVE - Previous PI Node
D

Description

Diethylene Glycol Dibenzoate, CAS Number 120-55-8, Molecular Weight 314.34 F.W., Chemical Formula C18H18O5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2918.29.7500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.