Diethylene Glycol Diethyl Ether, 25ml
Mfr # B0489-25ML
Zoro # G8151993
product price: $32.49
/eaKey Features
CAS Number
112-36-7
Molecular Weight
162.23
Chemical Grade
Reagent
Chemical Formula
C8H18O3
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0489-25ML
Zoro #
G8151993
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Diethylene Glycol Diethyl Ether
CAS Number
112-36-7
Molecular Weight
162.23
Chemical Grade
Reagent
Chemical Formula
C8H18O3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Description
Diethylene Glycol Diethyl Ether, CAS Number 112-36-7, Molecular Weight 162.23, Chemical Formula C8H18O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.