Diethylene Glycol Dimethyl Ether, 25ml
Mfr # B0498-25ML
Zoro # G8216402
product price: $26.79
/eaKey Features
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B0498-25ML
Zoro #
G8216402
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 mL
Details
Item
Diethylene Glycol Dimethyl Ether
Chemical Container Type
Bottle
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
CAS Number
111-96-6
Shelf Life
24 mo
Chemical Formula
C6H14O3
Molecular Weight
F.W. 134.18
Description
Diethylene Glycol Dimethyl Ether, CAS Number 111-96-6, Molecular Weight F.W. 134.18, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.