Zoro Homepage

Diethylene Glycol Dimethyl Ether, 500ml

  • Mfr # B0498-500ML

  • Zoro # G8100607


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
CAS Number
111-96-6
Chemical Formula
C6H14O3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0498-500ML
Zoro #
G8100607
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Diethylene Glycol Dimethyl Ether
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3271, Ethers, N.O.S., 3, PG III
CAS Number
111-96-6
Chemical Formula
C6H14O3
Chemical Grade
Reagent
Molecular Weight
F.W. 134.18
Shelf Life
24 mo

Description

Diethylene Glycol Dimethyl Ether, CAS Number 111-96-6, Molecular Weight F.W. 134.18, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3271, Ethers, n.o.s., 3, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.