Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diethylene Glycol Monoethyl Ether, 25g

  • Mfr # E0048-25G

  • Zoro # G7996873


product price: $26.19
/ea

Key Features

Chemical Grade
Reagent
CAS Number
111-90-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E0048-25G
Zoro #
G7996873
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Diethylene Glycol Monoethyl Ether
Chemical Grade
Reagent
CAS Number
111-90-0
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
134.18
Chemical Formula
C6H14O3

Description

Diethylene Glycol Monoethyl Ether, CAS Number 111-90-0, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.