Diethylene Glycol Monoethyl Ether, 500g
- Mfr # E0048-500G
- Zoro # G8154848
product price:Â
$
39.99
/ea
Key Features
Shelf Life
24 mo
Chemical Container Size
500 g
Chemical Formula
C6H14O3
Chemical Container Type
Bottle
Molecular Weight
F.W. 134.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0048-500G
- Zoro #
- G8154848
- UPC #
- -
- Country of Origin
- Japan
- Item
- Diethylene Glycol Monoethyl Ether
- Shelf Life
- 24 mo
- Chemical Formula
- C6H14O3
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 134.18
- CAS Number
- 111-90-0
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 500 g
Description
Diethylene Glycol Monoethyl Ether, CAS Number 111-90-0, Molecular Weight F.W. 134.18, Chemical Formula C6H14O3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.