Shop SPECTRUM
See all product information
Create Account
Diethylenetriamine, 1L, CAS 111-40-0
- Mfr # D1092-1LTGL
- Zoro # G7930102
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
103.17
CAS Number
111-40-0
Concentration
100%
Chemical Container Size
1 L
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1092-1LTGL
- Zoro #
- G7930102
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Diethylenetriamine
- Molecular Weight
- 103.17
- CAS Number
- 111-40-0
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2079, Diethylenetriamine, 8, PG II
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Formula
- C4H13N3
Description
Diethylenetriamine, Concentration 100 Percent, CAS Number 111-40-0, Molecular Weight 103.17, Chemical Formula C4H13N3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2079, Diethylenetriamine, 8, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.