Shop SPECTRUM
See all product information
Create Account
Diethylenetriaminepentaacetic Acid, 2.5kg
- Mfr # D2323-2.5KG
- Zoro # G8010447
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
Chemical Container Material
Plastic
CAS Number
67-43-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2323-2.5KG
- Zoro #
- G8010447
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethylenetriaminepentaacetic Acid
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 67-43-6
- Molecular Weight
- 393.35
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Formula
- C14H23N3O10
Description
Diethylenetriaminepentaacetic Acid, Concentration 100 Percent, CAS Number 67-43-6, Molecular Weight 393.35, Chemical Formula C14H23N3O10, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.