Zoro Homepage

Diethylzinc, 100mL

  • Mfr # D3214-100ML

  • Zoro # G8094033


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Chemical Formula
C4H10Zn
Molecular Weight
123.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3214-100ML
Zoro #
G8094033
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 mL

Details

Item
Diethylzinc
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shipping Restrictions
UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, Pg I
Chemical Formula
C4H10Zn
Molecular Weight
123.5
CAS Number
557-20-0
Shelf Life
24 mo
Chemical Container Material
Clear Glass

Description

Diethylzinc, CAS Number 557-20-0, Molecular Weight 123.5, Chemical Formula C4H10Zn, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3399, Organometallic Substance, Liquid, Water-Reactive, Flammable, 4.3, PG I

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.