Difluoroacetic Acid, 5g
Mfr # D1423-5G
Zoro # G8084610
product price: $86.39
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1423-5G
Zoro #
G8084610
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
Difluoroacetic Acid
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C2H2F2O2
Molecular Weight
96.03 F.W.
Shipping Restrictions
Class 8, HS n.o. 2915.90.5050, PG II, UN3265
CAS Number
381-73-7
Container Type
Bottle
Product Type
Difluoroacetic Acid
Features
Hygroscopic
Container Material
Clear Glass
Concentration
3% (Maximum)
Purity
97 %
Form
Liquid
MDL Number
MFCD00004220
Volume
5 g
Quantity
5
REMOVE - Previous PI Node
D
PubChem CID
9788
Description
Difluoroacetic Acid, Concentration 3 Percent (Maximum), CAS Number 381-73-7, Molecular Weight 96.03 F.W., Chemical Formula C2H2F2O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Class 8, HS n.o. 2915.90.5050, PG II, UN3265
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.