Diformylpiperazine, 25g, CAS 4164-39-0
- Mfr # D1440-25GM
- Zoro # G7971667
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4164-39-0
Shelf Life
24 mo
Chemical Formula
C6H10N2O2
Chemical Grade
Reagent
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1440-25GM
- Zoro #
- G7971667
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 1,4-Diformylpiperazine
- CAS Number
- 4164-39-0
- Shelf Life
- 24 mo
- Chemical Formula
- C6H10N2O2
- Chemical Grade
- Reagent
- Concentration
- 100%
- Molecular Weight
- 142.16
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
Description
1,4-Diformylpiperazine, Concentration 100 Percent, CAS Number 4164-39-0, Molecular Weight 142.16, Chemical Formula C6H10N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.