Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Difurfuryl Disulfide, 25g

  • Mfr # D1384-25G

  • Zoro # G7967677


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C10H10O2S2
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1384-25G
Zoro #
G7967677
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Difurfuryl Disulfide
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C10H10O2S2
CAS Number
4437-20-1
Molecular Weight
226.31 F.W.
Chemical Container Material
Clear Glass
Application
GC Analysis
Container Type
Bottle
Product Type
Difurfuryl Disulfide
Features
Air Sensitive, Heat Sensitive, Light Sensitive
Shipping Restrictions
HS n.o. 2932.19.5100
Form
Liquid
Container Material
Clear Glass
Purity
95 %
Volume
25 g
Storage Temperature
0 to 10 Degrees C
Quantity
25
PubChem CID
20499
MDL Number
MFCD00010082
REMOVE - Previous PI Node
D

Description

Difurfuryl Disulfide, CAS Number 4437-20-1, Molecular Weight 226.31 F.W., Chemical Formula C10H10O2S2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2932.19.5100

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.