Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Difurfuryl Sulfide, 25g

  • Mfr # D3420-25G

  • Zoro # G8062518


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Reagent
Molecular Weight
194.25
Shelf Life
24 mo
Chemical Formula
C10H10O2S
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3420-25G
Zoro #
G8062518
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Item
Difurfuryl Sulfide
Chemical Grade
Reagent
Molecular Weight
194.25
Shelf Life
24 mo
Chemical Formula
C10H10O2S
CAS Number
13678-67-6
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle

Description

Difurfuryl Sulfide, CAS Number 13678-67-6, Molecular Weight 194.25, Chemical Formula C10H10O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.