Zoro Homepage

Difurfuryl Sulfide, 5g

  • Mfr # D3420-5G

  • Zoro # G8034387


product price: $68.19
/ea

Key Features

Chemical Container Material
Clear Glass
Molecular Weight
194.25
CAS Number
13678-67-6
Shelf Life
24 mo
Chemical Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3420-5G
Zoro #
G8034387
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
5 g

Details

Item
Difurfuryl Sulfide
Chemical Container Material
Clear Glass
Molecular Weight
194.25
CAS Number
13678-67-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Formula
C10H10O2S
Chemical Grade
Reagent

Description

Difurfuryl Sulfide, CAS Number 13678-67-6, Molecular Weight 194.25, Chemical Formula C10H10O2S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.