Zoro Homepage

Digoxin, 100mg

  • Mfr # D1828-100MG

  • Zoro # G7906731


product price: $46.49
/ea

Key Features

CAS Number
20830-75-5
Chemical Container Size
100 mg
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C41H64O14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1828-100MG
Zoro #
G7906731
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Digoxin
CAS Number
20830-75-5
Shelf Life
24 mo
Chemical Container Material
Clear Glass
Chemical Formula
C41H64O14
Molecular Weight
780.95 F.W.
Shipping Restrictions
Class 6.1, HS n.o. 2938.90.0000, PG II, UN1544
Chemical Container Type
Bottle
Chemical Grade
HPLC
Container Type
Bottle
Product Type
Digoxin
Features
Moisture Sensitive
Purity
96 %
Form
Powder
Container Material
Glass
MDL Number
MFCD00003674
REMOVE - Previous PI Node
D
Volume
100 mg
Quantity
100
PubChem CID
2724385

Description

Digoxin, CAS Number 20830-75-5, Molecular Weight 780.95 F.W., Chemical Formula C41H64O14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 100 mg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS n.o. 2938.90.0000, PG II, UN1544

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.