Digoxin, 1g
Mfr # D1828-1G
Zoro # G8057189
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C41H64O14
Chemical Container Size
1 g
Molecular Weight
780.95 F.W.
Shipping Restrictions
Class 6.1, HS 2938.90.0000, PG II, UN1544
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D1828-1G
Zoro #
G8057189
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
1 g
Details
Item
Digoxin
Chemical Formula
C41H64O14
Molecular Weight
780.95 F.W.
Shipping Restrictions
Class 6.1, HS 2938.90.0000, PG II, UN1544
Chemical Container Material
Clear Glass
Chemical Grade
HPLC
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
20830-75-5
Container Type
Bottle
Product Type
Digoxin
Features
Moisture Sensitive
Purity
96 %
Form
Powder
Container Material
Glass
Quantity
1
MDL Number
MFCD00003674
Volume
1 g
PubChem CID
2724385
REMOVE - Previous PI Node
D
Description
Digoxin, CAS Number 20830-75-5, Molecular Weight 780.95 F.W., Chemical Formula C41H64O14, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 6.1, HS 2938.90.0000, PG II, UN1544
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.