Zoro Homepage
This item is Discontinued.
Spectrum Dihexylammonium Acetate, 10ml A5705-10ML

Dihexylammonium Acetate, 10ml (Discontinued)

  • Mfr # A5705-10ML
  • Zoro # G8254631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5705-10ML
Zoro #
G8254631
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 mL

Details

Item
Dihexylammonium Acetate
Chemical Container Material
Clear Glass
Molecular Weight
245.41
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
366793-17-1
Chemical Formula
C14H31NO2
Chemical Container Type
Bottle

Description

Dihexylammonium Acetate, CAS Number 366793-17-1, Molecular Weight 245.41, Chemical Formula C14H31NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.