Zoro Homepage
This item is Discontinued.
Spectrum Diisobutyl Fumarate, 500g D3915-500G

Diisobutyl Fumarate, 500g (Discontinued)

  • Mfr # D3915-500G
  • Zoro # G7937303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3915-500G
Zoro #
G7937303
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Diisobutyl Fumarate
Chemical Container Type
Bottle
Chemical Formula
C12H20O4
Molecular Weight
228.29
Shelf Life
24 mo
CAS Number
7283-69-4
Chemical Container Material
Clear Glass
Chemical Grade
Reagent

Description

Diisobutyl Fumarate, CAS Number 7283-69-4, Molecular Weight 228.29, Chemical Formula C12H20O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.