Zoro Homepage

Dimesitylfluoroborane, 1g

  • Mfr # D3890-1G

  • Zoro # G7978883


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Formula
C18H22BF
CAS Number
436-59-9
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3890-1G
Zoro #
G7978883
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 g

Details

Item
Dimesitylfluoroborane
Shelf Life
24 mo
Chemical Formula
C18H22BF
CAS Number
436-59-9
Chemical Grade
Reagent
Shipping Restrictions
UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
268.18

Description

Dimesitylfluoroborane, CAS Number 436-59-9, Molecular Weight 268.18, Chemical Formula C18H22BF, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s., 8, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.