Shop SPECTRUM
See all product information
Create Account
Dimethoxyaniline, 25g, CAS 6315-89-5
- Mfr # D1558-25GM
- Zoro # G8037482
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6315-89-5
Shelf Life
24 mo
Chemical Formula
C8H11NO2
Chemical Container Size
25 g
Molecular Weight
153.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1558-25GM
- Zoro #
- G8037482
- UPC #
- -
- Country of Origin
- United States
- Item
- 3,4-Dimethoxyaniline
- CAS Number
- 6315-89-5
- Shelf Life
- 24 mo
- Chemical Formula
- C8H11NO2
- Molecular Weight
- 153.18
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
3,4-Dimethoxyaniline, Concentration 100 Percent, CAS Number 6315-89-5, Molecular Weight 153.18, Chemical Formula C8H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.