Zoro Homepage
This item is Discontinued.
Spectrum Chemical Dimethoxybenzoic Acid, 100g, Amber Glass D1408-100GM

Dimethoxybenzoic Acid, 100g, Amber Glass (Discontinued)

  • Mfr # D1408-100GM
  • Zoro # G7950463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1408-100GM
Zoro #
G7950463
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
2,3-Dimethoxybenzoic Acid
Chemical Formula
C9H10O4
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Concentration
100%
CAS Number
1521-38-6
Molecular Weight
182.18
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2,3-Dimethoxybenzoic Acid, Concentration 100 Percent, CAS Number 1521-38-6, Molecular Weight 182.18, Chemical Formula C9H10O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.