Zoro Homepage

Dimethoxy(Methyl)Silane, 25mL

  • Mfr # D2100-25ML

  • Zoro # G7955320


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C3H10O2Si
Shelf Life
24 mo
Molecular Weight
106.2 F.W.
Chemical Grade
Reagent
CAS Number
16881-77-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2100-25ML
Zoro #
G7955320
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dimethoxy(Methyl)Silane
Chemical Formula
C3H10O2Si
Shelf Life
24 mo
Molecular Weight
106.2 F.W.
Chemical Grade
Reagent
CAS Number
16881-77-9
Shipping Restrictions
Class 3/6.1, HS 2931.90.9010, PG II, UN1992
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Application
GC Analysis
Container Type
Bottle
Product Type
Dimethoxy(Methyl)Silane
Purity
97 %
Form
Liquid
Container Material
Clear Glass
Features
Air Sensitive, Moisture Sensitive
Volume
25 mL
PubChem CID
6329250
REMOVE - Previous PI Node
D
MDL Number
MFCD00048019
Quantity
25

Description

Dimethoxy(Methyl)Silane, CAS Number 16881-77-9, Molecular Weight 106.2 F.W., Chemical Formula C3H10O2Si, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 3/6.1, HS 2931.90.9010, PG II, UN1992

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.