Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethyl 1 Butyne, 100ml

  • Mfr # B1114-100ML

  • Zoro # G7994660


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Formula
C6H10
Chemical Container Type
Bottle
Molecular Weight
F.W. 82.15
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1114-100ML
Zoro #
G7994660
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mL

Details

Item
3,3-Dimethyl-1-Butyne
Chemical Container Material
Clear Glass
Chemical Formula
C6H10
Chemical Container Type
Bottle
Molecular Weight
F.W. 82.15
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
917-92-0
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (3,3-diMEthyl-1-Butyne), 3, PG II

Description

3,3-Dimethyl-1-Butyne, CAS Number 917-92-0, Molecular Weight F.W. 82.15, Chemical Formula C6H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (3,3-diMEthyl-1-Butyne), 3, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.