Dimethyl 1 Butyne, 10ml
Mfr # B1114-10ML
Zoro # G7936518
product price: $92.59
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 82.15
Chemical Formula
C6H10
CAS Number
917-92-0
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1114-10ML
Zoro #
G7936518
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
10 mL
Details
Item
3,3-Dimethyl-1-Butyne
Molecular Weight
F.W. 82.15
Chemical Formula
C6H10
CAS Number
917-92-0
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shipping Restrictions
UN1993, Flammable Liquid, n.o.s. (3,3-diMEthyl-1-Butyne), 3, PG II
Shelf Life
24 mo
Description
3,3-Dimethyl-1-Butyne, CAS Number 917-92-0, Molecular Weight F.W. 82.15, Chemical Formula C6H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1993, Flammable Liquid, n.o.s. (3,3-diMEthyl-1-Butyne), 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.