Dimethyl Carbonate, 100g, CAS 616-38-6
- Mfr # D2285-100GM
- Zoro # G8027028
product price:Â
$
79.39
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
C3H6O3
Chemical Container Size
100 g
Shipping Restrictions
UN1161, Dimethyl Carbonate, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2285-100GM
- Zoro #
- G8027028
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Carbonate
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C3H6O3
- Shipping Restrictions
- UN1161, Dimethyl Carbonate, 3, PG II
- CAS Number
- 616-38-6
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 90.08
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 100 g
Description
Dimethyl Carbonate, Concentration 100 Percent, CAS Number 616-38-6, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.