Dimethyl Carbonate, 20kg, CAS 616-38-6
- Mfr # D2285-20KG
- Zoro # G7990521
product price:Â
$
1,372.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Metal
Molecular Weight
90.08
CAS Number
616-38-6
Chemical Container Size
20 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2285-20KG
- Zoro #
- G7990521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 kg
Details
- Item
- Dimethyl Carbonate
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Molecular Weight
- 90.08
- CAS Number
- 616-38-6
- Concentration
- 100%
- Shipping Restrictions
- UN1161, Dimethyl Carbonate, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C3H6O3
Description
Dimethyl Carbonate, Concentration 100 Percent, CAS Number 616-38-6, Molecular Weight 90.08, Chemical Formula C3H6O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 kg, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.