Zoro Homepage
This item is Discontinued.
Spectrum Dimethyl Dodecanedioate, 500g D2835-500G

Dimethyl Dodecanedioate, 500g (Discontinued)

  • Mfr # D2835-500G
  • Zoro # G8044920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2835-500G
Zoro #
G8044920
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Dimethyl Dodecanedioate
Chemical Formula
C14H26O4
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
258.36
CAS Number
1731-79-9
Chemical Container Material
Clear Glass

Description

Dimethyl Dodecanedioate, CAS Number 1731-79-9, Molecular Weight 258.36, Chemical Formula C14H26O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.