Dimethyl Fumarate, 500g
Mfr # F0069-500G
Zoro # G6456205
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
144.13
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F0069-500G
Zoro #
G6456205
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 g
Details
Item
Dimethyl Fumarate
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
144.13
Chemical Container Material
Clear Glass
Chemical Formula
C6H8O4
Chemical Grade
Reagent
CAS Number
624-49-7
Description
Dimethyl Fumarate, CAS Number 624-49-7, Molecular Weight 144.13, Chemical Formula C6H8O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.