Zoro Homepage

Dimethyl Sulfide Borane, 25mL

  • Mfr # D1843-25ML

  • Zoro # G8081269


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C2H6S¿BH3
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1843-25ML
Zoro #
G8081269
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 mL

Details

Item
Dimethyl Sulfide Borane
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Formula
C2H6S¿BH3
Shelf Life
24 mo
CAS Number
13292-87-0
Shipping Restrictions
Class 4.3/3, HS 2930.90.9251, PG I, UN3399
Molecular Weight
75.96 F.W.
Container Type
Bottle
Product Type
Dimethyl Sulfide Borane
Form
Liquid
Container Material
Clear Glass
Features
Air Sensitive, Heat Sensitive, Moisture Sensitive
Purity
90 %
REMOVE - Previous PI Node
D
Volume
25 mL
Storage Temperature
0 to 10 Degrees C
MDL Number
MFCD00013189
Quantity
25

Description

Dimethyl Sulfide Borane, CAS Number 13292-87-0, Molecular Weight 75.96 F.W., Chemical Formula C2H6S�BH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.3/3, HS 2930.90.9251, PG I, UN3399

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.