This item is Discontinued.

Spectrum Chemical Dimethyl Sulfoxide, Exceeds ACS Specs HP582-1LT

Dimethyl Sulfoxide, Exceeds ACS Specs (Discontinued)

  • Mfr # HP582-1LT
  • Zoro # G7930400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP582-1LT
Zoro #
G7930400
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Dimethyl Sulfoxide, Exceeds A.C.S. Specifications
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
78.13
Chemical Container Material
Amber Glass
Shipping Restrictions
Chemical Not Regulated for Transport
Chemical Grade
HPLC
Special Information
Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
CAS Number
67-68-5
Chemical Formula
C2H6OS

Description

Dimethyl Sulfoxide, Exceeds A.C.S. Specifications, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.