Zoro Homepage

Dimethyl Sulfoxide, Reagent, 1L

  • Mfr # D1046-1LT52

  • Zoro # G8040553


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Shelf Life
24 mo
Molecular Weight
78.13
CAS Number
67-68-5
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1046-1LT52
Zoro #
G8040553
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Dimethyl Sulfoxide
Form
Liquid
Shelf Life
24 mo
Molecular Weight
78.13
CAS Number
67-68-5
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Formula
C2H6OS
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Dimethyl Sulfoxide
Container Material
Amber Glass
Features
Hygroscopic, Light Sensitive
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
1 L
REMOVE - Previous PI Node
D
Quantity
1

Description

Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.