Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D1258-20LT
Zoro #
G8032129
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
20L
Details
Item
Dimethyl Sulfoxide
Molecular Weight
78.13
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
USP
Chemical Container Type
Drum
Chemical Formula
C2H6OS
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
67-68-5
Description
Dimethyl Sulfoxide, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 20L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.