Dimethyl Trans-2, 3-Dibromobutenedioate
Mfr # D4073-5G
Zoro # G8039497
product price: $414.99
/ea
Free Shipping & Returns
Key Features
CAS Number
116631-94-8
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
5 g
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D4073-5G
Zoro #
G8039497
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
5 g
Details
Item
Dimethyl Trans-2,3-Dibromobutenedioate
CAS Number
116631-94-8
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Molecular Weight
301.92
Chemical Formula
C6H6Br2O4
Description
Dimethyl Trans-2,3-Dibromobutenedioate, CAS Number 116631-94-8, Molecular Weight 301.92, Chemical Formula C6H6Br2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.