Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethylamine Borane, 25g

  • Mfr # D1842-25G

  • Zoro # G8017970


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Clear Glass
Chemical Container Size
25 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
58.92 F.W.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1842-25G
Zoro #
G8017970
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dimethylamine Borane
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
58.92 F.W.
CAS Number
74-94-2
Chemical Formula
C2H7N¿BH3
Chemical Grade
Reagent
Shipping Restrictions
Class 4.1/6.1, HS n.o. 2921.11.0000, PG II, UN2926
Container Type
Bottle
Product Type
Dimethylamine Borane
Features
Air Sensitive, Heat Sensitive
Purity
95 %
Form
Powder
Container Material
Clear Glass
MDL Number
MFCD00051068
Storage Temperature
0 to 10 Degrees C
Quantity
25
PubChem CID
6328035
Volume
25 g
REMOVE - Previous PI Node
D

Description

Dimethylamine Borane, CAS Number 74-94-2, Molecular Weight 58.92 F.W., Chemical Formula C2H7N�BH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1/6.1, HS n.o. 2921.11.0000, PG II, UN2926

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.