Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethylamine Borane, 500g

  • Mfr # D1842-500G

  • Zoro # G7916227


product price: $1,002.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Chemical Container Size
500 g
Chemical Grade
Reagent
Shipping Restrictions
Class 4.1/6.1, HS 2921.11.0000, PG II, UN2926
Chemical Formula
C2H7N¿BH3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1842-500G
Zoro #
G7916227
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dimethylamine Borane
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
Class 4.1/6.1, HS 2921.11.0000, PG II, UN2926
Chemical Formula
C2H7N¿BH3
Chemical Container Material
Clear Glass
CAS Number
74-94-2
Molecular Weight
58.92 F.W.
Shelf Life
24 mo
Container Type
Bottle
Product Type
Dimethylamine Borane
Features
Air Sensitive, Heat Sensitive
Container Material
Clear Glass
Form
Powder
Purity
95 %
MDL Number
MFCD00051068
PubChem CID
6328035
REMOVE - Previous PI Node
D
Volume
500 g
Quantity
500
Storage Temperature
0 to 10 Degrees C

Description

Dimethylamine Borane, CAS Number 74-94-2, Molecular Weight 58.92 F.W., Chemical Formula C2H7N�BH3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 4.1/6.1, HS 2921.11.0000, PG II, UN2926

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.