Shop SPECTRUM
See all product information
Create Account
Dimethylamino Ethyl Acetate, 100mL
- Mfr # D1418-100ML
- Zoro # G7903329
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3272, Esters, n.o.s., 3, PG III
Molecular Weight
131.18
CAS Number
1421-89-2
Shelf Life
24 mo
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1418-100ML
- Zoro #
- G7903329
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-(Dimethylamino)Ethyl Acetate
- Shipping Restrictions
- UN3272, Esters, n.o.s., 3, PG III
- Molecular Weight
- 131.18
- CAS Number
- 1421-89-2
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Concentration
- 100%
- Chemical Formula
- C6H13NO2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Description
2-(Dimethylamino)Ethyl Acetate, Concentration 100 Percent, CAS Number 1421-89-2, Molecular Weight 131.18, Chemical Formula C6H13NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.