Dimethylamino Ethyl Acrylate, 25g
Mfr # A1235-25G
Zoro # G8258317
product price: $30.19
/eaKey Features
Chemical Formula
C7H13NO2
CAS Number
2439-35-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A1235-25G
Zoro #
G8258317
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
25 g
Details
Item
2-(DimethylAmino)Ethyl Acrylate
Chemical Formula
C7H13NO2
CAS Number
2439-35-2
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Grade
Reagent
Shipping Restrictions
UN3302, 2-DiMEthylAminoEthyl Acrylate, 6.1, PG II
Molecular Weight
F.W. 143.19
Chemical Container Type
Bottle
Description
2-(DimethylAmino)Ethyl Acrylate, CAS Number 2439-35-2, Molecular Weight F.W. 143.19, Chemical Formula C7H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3302, 2-DiMEthylAminoEthyl Acrylate, 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.