Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethylamino Ethyl Acrylate, 500g

  • Mfr # A1235-500G

  • Zoro # G8237752


product price: $225.99
/ea
Free Shipping & Returns

Key Features

CAS Number
2439-35-2
Chemical Container Size
500 g
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3302, 2-DiMEthylAminoEthyl Acrylate, 6.1, PG II
Chemical Formula
C7H13NO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1235-500G
Zoro #
G8237752
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
2-(DimethylAmino)Ethyl Acrylate
CAS Number
2439-35-2
Chemical Container Material
Clear Glass
Shipping Restrictions
UN3302, 2-DiMEthylAminoEthyl Acrylate, 6.1, PG II
Chemical Formula
C7H13NO2
Molecular Weight
F.W. 143.19
Chemical Grade
Reagent
Chemical Container Type
Bottle
Shelf Life
24 mo

Description

2-(DimethylAmino)Ethyl Acrylate, CAS Number 2439-35-2, Molecular Weight F.W. 143.19, Chemical Formula C7H13NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3302, 2-DiMEthylAminoEthyl Acrylate, 6.1, PG II

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.