Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethyldistearylammonium Chloride, 25g

  • Mfr # D1630-25G

  • Zoro # G7973992


product price: $40.39
/ea

Key Features

Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
586.5 F.W.
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1630-25G
Zoro #
G7973992
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dimethyldistearylammonium Chloride
Chemical Container Material
Clear Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
586.5 F.W.
Chemical Grade
Reagent
Chemical Formula
C38H80NCl
CAS Number
61789-80-8
Container Type
Bottle
Product Type
Dimethyldistearylammonium Chloride
Container Material
Clear Glass
Purity
95 %
Shipping Restrictions
Class 9, HS 2923.90.0100, PG III, UN3077
Form
Powder
REMOVE - Previous PI Node
D
Quantity
25
Volume
25 g
PubChem CID
7879

Description

Dimethyldistearylammonium Chloride, CAS Number 61789-80-8, Molecular Weight 586.5 F.W., Chemical Formula C38H80NCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2923.90.0100, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.