Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dimethyldistearylammonium Chloride, 500g

  • Mfr # D1630-500G

  • Zoro # G8076140


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C38H80NCl
Chemical Grade
Reagent
CAS Number
61789-80-8
Chemical Container Material
Clear Glass
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1630-500G
Zoro #
G8076140
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Dimethyldistearylammonium Chloride
Chemical Formula
C38H80NCl
Chemical Grade
Reagent
CAS Number
61789-80-8
Chemical Container Material
Clear Glass
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
586.5 F.W.
Container Type
Bottle
Product Type
Dimethyldistearylammonium Chloride
Purity
95 %
Container Material
Clear Glass
Shipping Restrictions
Class 9, HS 2923.90.0100, PG III, UN3077
Form
Powder
REMOVE - Previous PI Node
D
PubChem CID
7879
Quantity
500
Volume
500 g

Description

Dimethyldistearylammonium Chloride, CAS Number 61789-80-8, Molecular Weight 586.5 F.W., Chemical Formula C38H80NCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2923.90.0100, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.