Dimethylimidazolinium Hexafluorophos, 5g
Mfr # A2457-5G
Zoro # G8179022
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
CAS Number
1266134-54-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A2457-5G
Zoro #
G8179022
UPC #
-
Country of Origin
Japan
Dimensions
Chemical Container Size
5 g
Details
Item
2-Azido-1,3-Dimethylimidazolinium Hexafluorophosphate
CAS Number
1266134-54-6
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 285.13
Chemical Formula
C5H10F6N5P
Chemical Grade
Reagent
Description
2-Azido-1,3-Dimethylimidazolinium Hexafluorophosphate, CAS Number 1266134-54-6, Molecular Weight 285.13 F.W., Chemical Formula C5H10F6N5P, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS 2933.29.9000
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.